- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Frame | 254/6JM |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| HP | 10 |
| Hz | 60 Hz |
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| C Dimension | 26.226 in |
| Full Load Amps | 12.9 |
| Weight | 316.0 LB |
| EAN or UPC | 7894171422319 |

