
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 900 rpm
- Three Phase
HP | 10 |
Motor Application | Severe Duty |
Mounting | C-Face - Foot Mounted |
Enclosure | TEFC |
RPM | 900 rpm |
Full Load Efficiency | 90.2 % |
Full Load Amps | 13.4 |
Frame | 284/6TC |
Voltage Rating | 460 |
Phase | Three Phase |
Input Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Weight | 400.0 LB |
EAN or UPC | 7899058010252 |
