
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 900 rpm
- Three Phase
Motor Application | Severe Duty |
HP | 10 |
Voltage Rating | 460 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 900 rpm |
Mounting | Foot Mounted |
Frame | 284/6T |
Full Load Efficiency | 90.2 % |
Input Phase | Three Phase |
Full Load Amps | 13.4 |
Phase | Three Phase |
Hz | 60 Hz |
Enclosure | TEFC |
Weight | 366.0 LB |
EAN or UPC | 7899146770099 |
