Skip to content Skip to navigation menu
Weg Electric Corp.00736OT3H184JM-S

00736OT3H184JM-S

Jet Pump "JM" - ODP
Item #110951332
  • AC Motor
  • Pump Duty Motor Application
  • 7.5 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 182/4JM Frame
+ Show More + Show Less
Weg Electric Corp.00736OT3H184JM-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 7.5 hp
  • 3600 rpm
  • Three Phase
Phase Three Phase
Hz 60 Hz
Frame Material Rolled Steel
Full Load Efficiency 88.5 %
Voltage Rating 575
Mounting Foot Mounted
Enclosure ODP
Enclosure Designation ODP - Open Drip Proof
Frame 182/4JM
RPM 3600 rpm
Service Factor 1.15
Full Load Amps 6.9
Input Phase Three Phase
C Dimension 16.654 in
Motor Application Pump Duty
HP 7 1/2
Weight 81.739 LB
EAN or UPC 79091585376550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison