- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 8.7 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 182/4T |
| RPM | 3600 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| HP | 7 1/2 |
| Full Load Efficiency | 88.5 % |
| Weight | 69.0 LB |
| EAN or UPC | 79091586931086 |

