- AC Motor
- Fire Pump Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Mounting | C-Face - Foot Mounted |
| Motor Application | Fire Pump |
| Full Load Efficiency | 87.5 % |
| HP | 7 1/2 |
| Enclosure | ODP |
| Full Load Amps | 10.2 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 182/4TC |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Voltage Rating | 200/400 |
| Hz | 60 Hz |
| Weight | 78.236 LB |
| EAN or UPC | 79091585324452 |

