- AC Motor
- Fire Pump Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Mounting | C-Face - Foot Mounted |
| Frame | 182/4TC |
| Full Load Amps | 7.1 |
| Voltage Rating | 575 |
| Motor Application | Fire Pump |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Phase | Three Phase |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Full Load Efficiency | 87.5 % |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Weight | 67.681 LB |
| EAN or UPC | 79091585324766 |

