- AC Motor
- Fire Pump Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 7.1 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame | 182/4JP |
| Service Factor | 1.15 |
| C Dimension | 20.671 in |
| Mounting | Footless - Vertical |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| Weight | 70.0 LB |
| EAN or UPC | 79093224034586 |

