- AC Motor
- HVAC Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Motor Application | HVAC |
| Voltage Rating | 575 |
| Frame | 213/5T |
| Full Load Efficiency | 89.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| HP | 7 1/2 |
| Full Load Amps | 7 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 133.32 LB |
| EAN or UPC | 79093239754660 |

