- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| C Dimension | 18.622 in |
| Motor Application | Pump Duty |
| Full Load Amps | 6.9 |
| Input Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 575 |
| HP | 7 1/2 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Frame | 182/4JM |
| Weight | 100.0 LB |
| EAN or UPC | 79093232112986 |

