- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600/3000 rpm
- Three Phase
| Full Load Efficiency | 90.2 % |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 10 |
| Hz | 60/50 Hz |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Voltage Rating | 230/460/190/380 |
| Full Load Amps | 12.3 |
| RPM | 1.2 rpm |
| Frame | 132S |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 151.857 LB |
| EAN or UPC | 79093232812220 |

