- 7 1/2 HP, 3,600 RPM, 60 Hz, 208-230/460 Volt, Three Phase, TEFC, Rigid Base, 80L Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Epact Nominal Full Load Efficiency | 88.5 % |
| Frame | 80L |
| HP | 7 1/2 |
| Frame Material | Cast Iron |
| Motor Shaft Length | 40 mm |
| Motor Shaft Size | 19.000 mm |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 460, 230, 208 |
| Service Factor | 1.15 |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| RPM | 3600 rpm |
| Poles | 2 |
| Weight | 141.0 LB |

