- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 208-230/460 |
| Input Phase | Single Phase |
| Full Load Amps | 14.9 |
| Mounting | Foot Mounted |
| Full Load Pf | 89 |
| Open End Bearing | 6207-ZZ |
| Brake Feature | No |
| Poles | 2 |
| Frame | 213JP |
| RPM | 3600 rpm |
| Drive End Bearing | 6309-C3 |
| Enclosure | TEFC |
| Washdown Duty | No |
| HP | 7 1/2 |
| C Dimension | 22.776 in |
| Motor Shaft Length | 8.13 in |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Design | A |
| Frame Material | Cast Iron |
| Full Load rpm | 3500 rpm |
| Full Load Efficiency | 86 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Motor Application | Pump Duty |
| Motor Shaft Size | 1.250 in |
| Weight | 139.0 LB |
| EAN or UPC | 7890208035996 |

