- AC Motor
- Cooling Tower Motor Application
- 7.5/1.75 hp
- 1200/600 rpm
- Three Phase
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Motor Application | Cooling Tower |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 10.1 |
| C Dimension | 24.945 in |
| RPM | 2 rpm |
| Phase | Three Phase |
| Frame | 254/6T |
| Full Load Efficiency | 87.5 % |
| Weight | 164.0 LB |
| EAN or UPC | 79093239973764 |

