- AC Motor
- Explosion Proof Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| HP | 7 1/2 |
| Full Load Amps | 7.53 |
| Frame | 213T |
| Motor Application | Explosion Proof |
| Service Factor | 1.15 |
| Full Load Efficiency | 91.7 % |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 17.952 in |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 160.0 LB |
| EAN or UPC | 7894171939534 |

