- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | Pump Duty |
| Full Load Amps | 10.6 |
| Frame | 213/5JP |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| C Dimension | 21.575 in |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| HP | 7 1/2 |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Full Load Efficiency | 91 % |
| Voltage Rating | 200/400 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Weight | 125.017 LB |
| EAN or UPC | 7899058014076 |

