- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| C Dimension | 16.575 in |
| Mounting | C-Face - Foot Mounted |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| Full Load Amps | 7.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Frame | 213/5TC |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Full Load Efficiency | 91 % |
| HP | 7 1/2 |
| Motor Application | General Purpose |
| Weight | 134.471 LB |
| EAN or UPC | 79091585310356 |

