- AC Motor
- Fire Pump Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 7.4 |
| Mounting | Footless - Vertical |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Input Phase | Three Phase |
| C Dimension | 22.835 in |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 88.5 % |
| RPM | 1800 rpm |
| Motor Application | Fire Pump |
| Frame | 213/5JP |
| HP | 7 1/2 |
| Weight | 112.0 LB |
| EAN or UPC | 79093224032674 |

