- AC Motor
- Vector Duty Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| C Dimension | 20.041 in |
| Motor Application | Vector Duty |
| RPM | 1800 rpm |
| Frame | 213/5TC |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| HP | 7 1/2 |
| Enclosure | TENV |
| Full Load Amps | 9.07 |
| Phase | Three Phase |
| Weight | 173.0 LB |
| EAN or UPC | 79091585395674 |

