- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| C Dimension | 19.517 |
| Full Load Efficiency | 91.7 % |
| Enclosure | TEFC |
| HP | 7 1/2 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Full Load Amps | 21.1 |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Voltage Rating | 200 |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Mounting | Foot Mounted |
| Frame | 213/5T |
| Weight | 150.0 LB |
| EAN or UPC | 79091580516180 |

