- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 9.18 |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Mounting | Pad Mounted |
| Frame | 215Y |
| Phase | Three Phase |
| Motor Application | General Purpose |
| HP | 7 1/2 |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Enclosure | TEAO |
| Weight | 170.0 LB |
| EAN or UPC | 79093225672046 |

