- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Frame | 213/5JP |
| Hz | 60 Hz |
| Full Load Amps | 9.1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 91.7 % |
| HP | 7 1/2 |
| Weight | 146.095 LB |
| EAN or UPC | 79093223010062 |

