- 7 1/2 HP, 1,800 RPM, 60 Hz, 208-230/460 Volt, Single Phase, TEFC, C-Face (With Base), 215TZC Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Voltage | 208-230/460 |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Brake Feature | No |
| HP | 7 1/2 |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| Poles | 4 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Phase | Single Phase |
| Frame | 215TZC |
| Voltage Rating | 460, 230, 208 |
| Mounting | C-Face - With Base |
| Hz | 60 Hz |
| Motor Shaft Size | 1 1/8 in |
| Design | B |
| Mounting Style | F-1 |
| Motor Shaft Length | 3 3/8 in |
| Weight | 199.0 LB |

