- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Input Phase | Single Phase |
| Voltage Rating | 208-230/460 |
| Frame | 215TC |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Full Load Efficiency | 83 % |
| C Dimension | 19.567 in |
| Full Load Amps | 17 |
| Phase | Single Phase |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 167.0 KG |
| EAN or UPC | 79090182376574 |

