- AC Motor
- Farm Duty Motor Application
- 7.5 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 230 |
| C Dimension | 19.567 in |
| HP | 7 1/2 |
| Mounting Style | F-1 |
| Open End Bearing | 6206-ZZ |
| Mounting | Foot Mounted |
| Full Load rpm | 1730 rpm |
| Motor Application | Farm Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Full Load Pf | 92 |
| Poles | 4 |
| Motor Shaft Length | 3.38 in |
| Full Load Efficiency | 83 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 33 |
| Motor Shaft Size | 1 1/8 in |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Drive End Bearing | 6308-ZZ |
| Frame | 215TZ |
| Voltage | 230 |
| Input Phase | Single Phase |
| Weight | 169.0 LB |
| EAN or UPC | 7892304282410 |

