- AC Motor
- Cooling Tower Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEAO |
| HP | 7 1/2 |
| Full Load Amps | 7.34 |
| Input Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Voltage Rating | 575 |
| Motor Application | Cooling Tower |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Frame | 213T |
| Phase | Three Phase |
| Weight | 165.0 LB |
| EAN or UPC | 79090185837300 |

