
- AC Motor
- IEEE Severe Duty Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
Hz | 60 Hz |
Phase | Three Phase |
Mounting | C-Face - Foot Mounted |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1200 rpm |
Full Load Efficiency | 91 % |
Full Load Amps | 9.48 |
Frame | 254/6TC |
C Dimension | 24.945 in |
Voltage Rating | 460 |
HP | 7 1/2 |
Input Phase | Three Phase |
Enclosure | TEFC |
Service Factor | 1.25 |
Weight | 325.0 LB |
EAN or UPC | 7894171312375 |
