- AC Motor
- HVAC Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| Full Load Efficiency | 90.2 % |
| Full Load Amps | 8.2 |
| Service Factor | 1.15 |
| Frame | 254/6T |
| Phase | Three Phase |
| C Dimension | 20.472 in |
| HP | 7 1/2 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Foot Mounted |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Weight | 231.0 LB |
| EAN or UPC | 79091587929860 |

