- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Frame Material | Rolled Steel |
| C Dimension | 20.472 in |
| Hz | 60 Hz |
| HP | 7 1/2 |
| Frame | 254/6TC |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Efficiency | 90.2 % |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Full Load Amps | 10.2 |
| Enclosure | ODP |
| Weight | 223.868 LB |
| EAN or UPC | 79091586470714 |

