- 7 1/2 hp
- 1200 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Hz | 60 Hz |
| Enclosure | ODP |
| Full Load Pf | 86 |
| Motor Shaft Size | 1 5/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting Style | F-2 |
| C Dimension | 20.669 in |
| Full Load rpm | 1115 rpm |
| Frame | 254T |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Poles | 6 |
| Brake Feature | No |
| Service Factor | 1.15 |
| HP | 7 1/2 |
| Full Load Efficiency | 79 % |
| Open End Bearing | 6209-ZZ |
| Full Load Amps | 10.2 |
| Voltage Rating | 460, 230, 208 |
| Drive End Bearing | 6309-ZZ |
| Washdown Duty | No |
| Motor Application | Oil Well Pumping |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Motor Shaft Length | 4 in |
| RPM | 1200 rpm |
| Design | D |
| Weight | 280.0 LB |
| EAN or UPC | 7890355642078 |

