- AC Motor
- HVAC Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| RPM | 1200 rpm |
| HP | 7 1/2 |
| Motor Application | HVAC |
| Enclosure | TEFC |
| Frame | 254/6T |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 8 |
| Frame Material | Rolled Steel |
| Weight | 248.0 LB |
| EAN or UPC | 79092657793442 |

