- AC Motor
- Brake Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Motor Application | Brake Motor |
| C Dimension | 29.839 in |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| HP | 7 1/2 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame | 254/6T |
| Full Load Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 9.48 |
| Weight | 325.0 LB |
| EAN or UPC | 79093222155948 |

