- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 9.48 |
| Voltage Rating | 230/460 |
| C Dimension | 24.945 in |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Full Load Efficiency | 91 % |
| HP | 7 1/2 |
| Efficiency Group | NEMA Premium® |
| Frame | 254/6TC |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Weight | 282.0 LB |
| EAN or UPC | 79091580514582 |

