- AC Motor
- HVAC Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| C Dimension | 22.559 in |
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Motor Application | HVAC |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Frame | 254/6T |
| HP | 7 1/2 |
| Full Load Amps | 10 |
| Weight | 248.0 LB |
| EAN or UPC | 79091587117038 |

