- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Full Load Amps | 9.48 |
| HP | 7 1/2 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| C Dimension | 29.106 |
| Frame | 254/6JP |
| Full Load Efficiency | 91 % |
| Service Factor | 1.25 |
| Weight | 282.0 LB |
| EAN or UPC | 79093222055958 |

