- AC Motor
- Explosion Proof Motor Application
- 7.5 hp
- 900 rpm
- Three Phase
| Full Load Amps | 11.6 |
| RPM | 900 rpm |
| HP | 7 1/2 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 256T |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| C Dimension | 24.923 in |
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Efficiency | 87.5 % |
| Weight | 361.0 LB |
| EAN or UPC | 7891327255692 |

