
- AC Motor
- IEEE Severe Duty Motor Application
- 7.5 hp
- 900 rpm
- Three Phase
Input Phase | Three Phase |
C Dimension | 24.945 in |
Motor Application | Severe Duty |
Phase | Three Phase |
Voltage Rating | 460 |
Mounting | C-Face - Foot Mounted |
RPM | 900 rpm |
Service Factor | 1.25 |
Hz | 60 Hz |
HP | 7 1/2 |
Full Load Amps | 11.1 |
Frame | 254/6TC |
Full Load Efficiency | 87.5 % |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 304.0 LB |
EAN or UPC | 7899058010047 |
