- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| HP | 7 1/2 |
| Full Load Amps | 8.88 |
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Frame | 254/6T |
| Efficiency Group | NEMA Premium® |
| C Dimension | 24.945 in |
| Weight | 356.0 LB |
| EAN or UPC | 79091586792564 |

