- AC Motor
- Brake Motor Application
- 7.5 hp
- 900 rpm
- Three Phase
| Motor Application | Brake Motor |
| HP | 7 1/2 |
| C Dimension | 29.839 in |
| Phase | Three Phase |
| RPM | 900 rpm |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 87.5 % |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 11.1 |
| Frame | 254/6T |
| Weight | 394.0 LB |
| EAN or UPC | 79093222834638 |

