- AC Motor
- Cooling Tower Motor Application
- 5/1.25 hp
- 1800/900 rpm
- Three Phase
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Cooling Tower |
| Frame | 213/5T |
| Full Load Efficiency | 88.5 % |
| RPM | 2 rpm |
| Phase | Three Phase |
| Input Phase | Three Phase |
| C Dimension | 19.517 in |
| Full Load Amps | 6.55 |
| Hz | 60 Hz |
| Weight | 181.0 LB |
| EAN or UPC | 79090186773300 |

