- AC Motor
- Cooling Tower Motor Application
- 5/1.25 hp
- 1800/900 rpm
- Three Phase
| Full Load Efficiency | 87.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Frame | 182/4T |
| Input Phase | Three Phase |
| Full Load Amps | 5.3 |
| Motor Application | Cooling Tower |
| Hz | 60 Hz |
| RPM | 2 rpm |
| Mounting | Foot Mounted |
| Weight | 104.0 LB |
| EAN or UPC | 79090186757560 |

