- AC Motor
- Explosion Proof Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| RPM | 3600 rpm |
| Frame | 184TC |
| Motor Application | Explosion Proof |
| HP | 5 |
| Hz | 60 Hz |
| C Dimension | 15.862 in |
| Full Load Amps | 6.1 |
| Phase | Three Phase |
| Full Load Efficiency | 88.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Weight | 114.0 LB |
| EAN or UPC | 7892304607626 |

