- AC Motor
- Compressor Duty Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| Phase | Single Phase |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Frame | 56HZ |
| Motor Application | Compressor Duty |
| Enclosure | ODP |
| Voltage Rating | 230 |
| Full Load Amps | 20.3 |
| HP | 5 |
| Full Load Efficiency | 80 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 52.0 LB |
| EAN or UPC | 79093223367876 |

