- AC Motor
- Compressor Duty Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Motor Application | Compressor Duty |
| Service Factor | 1 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Full Load Amps | 20.7 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 15.152 in |
| Frame | W182/4Y |
| HP | 5 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Full Load Efficiency | 80 % |
| Voltage Rating | 208-230 |
| Weight | 56.0 LB |
| EAN or UPC | 79093237584894 |

