- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Service Factor | 1.25 |
| Motor Shaft Size | 1 1/8 in |
| HP | 5 |
| Full Load Amps | 21 |
| C Dimension | 14.87 in |
| Mounting Style | F-1 |
| Voltage | 208-230 |
| Input Phase | Single Phase |
| Voltage Rating | 208-230 |
| Brake Feature | No |
| Poles | 2 |
| Frame Material | Cast Iron |
| Frame | 184T |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 2 3/4 in |
| Full Load Efficiency | 81.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 107.0 LB |
| EAN or UPC | 79090182616144 |

