- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600/3000 rpm
- Three Phase
| Mounting | Foot Mounted |
| HP | 7 1/2 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 8.97 |
| Voltage Rating | 460/380-415/660-690 |
| Motor Application | General Purpose |
| RPM | 1.2 rpm |
| Frame | 132S |
| Hz | 60/50 Hz |
| Full Load Efficiency | 89.5 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 129.028 LB |
| EAN or UPC | 79093232850840 |

