- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Amps | 6.01 |
| RPM | 3600 rpm |
| Full Load Efficiency | 88.5 % |
| Hz | 60 Hz |
| HP | 5 |
| Voltage Rating | 230/460 |
| Motor Application | Washdown Duty |
| Input Phase | Three Phase |
| Frame | 184TC |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| C Dimension | 17.9 in |
| Weight | 116.0 LB |
| EAN or UPC | 79094924745314 |

