- AC Motor
- Pump Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 5.96 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| HP | 5 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | L184HP |
| Mounting | P-Base |
| RPM | 3600 rpm |
| Full Load Efficiency | 89.5 % |
| Weight | 140.0 LB |
| EAN or UPC | 79092653815926 |

