- AC Motor
- General Purpose Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.05 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| HP | 5 |
| Frame | 184TC |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Full Load Amps | 10.5 |
| Phase | Single Phase |
| Full Load Efficiency | 83 % |
| RPM | 3600 rpm |
| Weight | 109.0 LB |
| EAN or UPC | 7890208504775 |

