Skip to content Skip to navigation menu
Weg Electric Corp.00536ES1B184JM

00536ES1B184JM

Jet Pump "JM" - TEFC
Item #112708841
  • AC Motor
  • Pump Duty Motor Application
  • 5 hp
  • 3600 rpm
  • Single Phase
  • 60 Hz
  • 115/208-230 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 184JM Frame
+ Show More + Show Less
Weg Electric Corp.00536ES1B184JM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 5 hp
  • 3600 rpm
  • Single Phase
Input Phase Single Phase
Service Factor 1.15
HP 5
Full Load Efficiency 83 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Phase Single Phase
Enclosure TEFC
Frame 184JM
Motor Application Pump Duty
Hz 60 Hz
Mounting Foot Mounted
Full Load Amps 21
RPM 3600 rpm
Voltage Rating 115/208-230
C Dimension 17.368 in
Weight 110.0 LB
EAN or UPC 79091586394348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison